
Mini-Lock2.5W/B SR Str PlgAssy NAT 5ckt
Mfr # 53517-0530
Zoro # G4043730
product price: $0.80
/eaSold in multiples of 150 for $120.00
Key Features
Color
Natural
Number of Rows
1
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53517-0530
Zoro #
G4043730
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
1 µm
Details
Color
Natural
Number of Rows
1
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Material
Polyamide
Features
Glow-Wire Capable
Hole Center to Center
2.5 mm
Max. Voltage
250V AC/DC
Standards
UL E29179
Terminal Type
Through Hole - Kinked Pin
Max. Temp.
105°C
Contact Finish
Matte Tin Plated
Number of Contacts
5
Current Rating
3.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.