Zoro Homepage

Mini-Lock2.5W/B SR Str PlgAssy NAT 8ckt

  • Mfr # 53517-0830

  • Zoro # G4045438


product price: $1.19
/ea
Sold in multiples of 150 for $178.50

Key Features

Color
Natural
Number of Rows
1
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Max. Voltage
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53517-0830
Zoro #
G4045438
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1 µm

Details

Color
Natural
Number of Rows
1
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Material
Polyamide
Standards
UL E29179
Features
Glow-Wire Capable
Terminal Type
Through Hole - Kinked Pin
Hole Center to Center
2.5 mm
Number of Contacts
8
Current Rating
3.5 A
Contact Finish
Matte Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.