
Mini Robot Conn Ra Plg Cover Assy 40Ckt
Mfr # 5008111010
Zoro # G005951021
product price: $37.25
/eaSold in multiples of 3 for $111.75
Key Features
Application
Panel-Mount, Wire-to-Wire
Series
500811
Component Type
Plug Shell Cover
Polarized to PCB
No
Material - Resin
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5008111010
Zoro #
G005951021
UPC #
-
Country of Origin
Japan
Details
Application
Panel-Mount, Wire-to-Wire
Series
500811
Component Type
Plug Shell Cover
Polarized to PCB
No
Material - Resin
Polyester
Durability (mating cycles max)
50
Circuits (Loaded)
40
Voltage - Maximum
250V AC (RMS)/DC
Keying to Mating Part
Yes
Lock to Mating Part
Yes
Material - Metal
Aluminum, Stainless Steel, Steel
Shielded
Yes
Current - Maximum per Contact
1.5A, 2.5A
Gender
Plug
Product Name
Mini-HMC
Orientation
Right Angle
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
PCB Locator
No
Waterproof / Dustproof
No
Shield Type
Full Shield
Panel Mount
Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.