Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI SR. DUAL ROW TPA-10 439801003

  • Mfr # 43980-1003

  • Zoro # G500442376


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Color
Bare
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43980-1003
Zoro #
G500442376
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Color
Bare
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Number of Rows
2
Number of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.