Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI-SR. DUAL ROW TPA-12C 439801004

  • Mfr # 43980-1004

  • Zoro # G200442300


product price: $1.19
/ea
Sold in multiples of 90 for $107.10

Key Features

Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Number of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43980-1004
Zoro #
G200442300
UPC #
-
Country of Origin
United States

Details

Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Number of Contacts
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.