Zoro Homepage

MINI SR. DUAL ROW TPA-14C 439801005

  • Mfr # 43980-1005

  • Zoro # G100442332


product price: $1.25
/ea
Sold in multiples of 85 for $106.25

Key Features

Color
Natural
Number of Rows
2
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43980-1005
Zoro #
G100442332
UPC #
-
Country of Origin
United States

Details

Color
Natural
Number of Rows
2
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Number of Contacts
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.