Zoro Homepage

MiniFit BMI RA Hdr Tin V-2 6Ckt

  • Mfr # 15-24-6060

  • Zoro # G2744433


product price: $1.85
/ea
Sold in multiples of 55 for $101.75

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-24-6060
Zoro #
G2744433
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Wire Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
240°C
Terminal Type
Through Hole
Hole Center to Center
4.2 mm
Material
Nylon
Contact Finish
Tin Plated
Current Rating
13 A
Number of Rows
2
Number of Contacts
6
Flammability Rating
UL 94V-2
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.