Zoro Homepage

MiniFit Continuity Tst Plg DR 10Ckt

  • Mfr # 44281-0004

  • Zoro # G4051500


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
2
Maximum Voltage
600 V
Current
2.5 A
Maximum Operating Temperature
260 Degrees C
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44281-0004
Zoro #
G4051500
UPC #
-
Country of Origin
United States

Details

Number of Rows
2
Maximum Voltage
600 V
Current
2.5 A
Maximum Operating Temperature
260 Degrees C
Terminal Type
Through Hole
Max. Temp.
260°C
Max. Voltage
600V
Hole Center to Center
4.2 mm
Contact Finish
Gold Plated
Number of Contacts
10
Current Rating
2.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.