Zoro Homepage
This item is Discontinued.
Molex Minifit H2O Plug Term 18-20 Awg Tin Lse 460560004

Minifit H2O Plug Term 18-20 Awg Tin Lse (Discontinued)

  • Mfr # 460560004
  • Zoro # G505949399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460560004
Zoro #
G505949399
UPC #
883906938253
Country of Origin
United States

Details

Item
Mini-Fit H2O Sealed Interconnect System
Standards
UL1015
Wire Range
20 to 18 AWG
Terminal Type
Crimp Terminals
Connection Material
High Performance Alloy (HPA)
Max. Voltage
600V
Connection Type
Male, Crimp or Compression
Application
Power, Wire-to-Wire
Insulation Dia
2.52mm / 2.81mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.