
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35318-0820
Zoro #
G600442801
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Contact Plating Thickness
5.08 µm
Details
Item
Through Hole Connector
Color
Natural
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Max. Voltage
250V
Material
Nylon
Current Rating
13 A
Number of Contacts
8
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.