
MINIFIT JR BMI PLG DLRW V-2 8CKT NAT
Mfr # 15-06-0085
Zoro # G2756884
product price: $0.48
/eaSold in multiples of 174 for $83.52
Key Features
Color
Bare
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-06-0085
Zoro #
G2756884
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Bare
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Material
Nylon
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Number of Rows
2
Number of Contacts
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.