Zoro Homepage
This item is Discontinued.
Molex MINIFIT JR BMI PMRCPT DLRW V-2 8CKT NAT 15-06-0080

MINIFIT JR BMI PMRCPT DLRW V-2 8CKT NAT (Discontinued)

  • Mfr # 15-06-0080
  • Zoro # G4036064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-06-0080
Zoro #
G4036064
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Bare
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Hole Center to Center
4.2 mm
Material
Nylon
Standards
CSA Certified; UL E29179
Number of Rows
2
Number of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.