Zoro Homepage

MiniFit Jr RA DR /Pegs 30Au V-0 12Ckt

  • Mfr # 39-30-1122

  • Zoro # G7804593


product price: $5.35
/ea
Sold in multiples of 20 for $107.00

Key Features

Color
Natural
Number of Rows
2
Maximum Voltage
600 V
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-30-1122
Zoro #
G7804593
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Natural
Number of Rows
2
Maximum Voltage
600 V
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Max. Temp.
240°C
Max. Voltage
600V
Hole Center to Center
4.2 mm
Material
Nylon
Standards
CSA Certified; UL E29179
Current Rating
13 A
Contact Finish
Gold Plated
Number of Contacts
12
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.