Zoro Homepage

MiniFit Jr RA DR /Pegs 30Au V-2 10Ckt

  • Mfr # 39-30-1101

  • Zoro # G7803780


product price: $3.19
/ea
Sold in multiples of 35 for $111.65

Key Features

Color
Natural
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
240 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-30-1101
Zoro #
G7803780
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Natural
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Standards
CSA Certified; UL E29179
Max. Voltage
600V
Material
Nylon
Max. Temp.
240°C
Flammability Rating
UL 94V-2
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Number of Contacts
10
Current Rating
13 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.