Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MiniFit Jr RA DR /Pegs Tin V-0 12Ckt 39-30-0120

MiniFit Jr RA DR /Pegs Tin V-0 12Ckt (Discontinued)

  • Mfr # 39-30-0120
  • Zoro # G2755572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-30-0120
Zoro #
G2755572
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Natural
Number of Rows
2
Maximum Voltage
600 V
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Number of Contacts
12
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.