Wire Connector, Bare, Nylon Insulation, 600 V, 13 A

  • Mfr # 39-30-0160

  • Zoro # G2760454


product price:  $3.15
/ea
Sold in multiples of 30 for $94.50

Key Features

Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
240 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39-30-0160
Zoro #
G2760454
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Finish
Nickel Plated
Material
Nylon
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Number of Contacts
16
Number of Rows
2
Terminal Finish
Matte Tin Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.