
Wire Connector, Bare, Nylon Insulation, 600 V, 13 A
Mfr # 39-30-3056
Zoro # G7771194
product price: $1.39
/eaSold in multiples of 80 for $111.20
Key Features
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
240 Degrees C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-30-3056
Zoro #
G7771194
UPC #
-
Country of Origin
Unknown
Dimensions
Contact Plating Thickness
2.54 µm
Details
Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Nylon
Finish
Nickel Plated
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Number of Contacts
5
Number of Rows
1
Terminal Finish
Matte Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.