Zoro Homepage

MiniFit Jr RA SR/Peg Tin 2Ckt Glow Wire

  • Mfr # 172648-0102

  • Zoro # G4040440


product price: $0.52
/ea
Sold in multiples of 200 for $104.00

Key Features

Color
Black
Number of Rows
1
Maximum Voltage
600 V
Current
12.5 A
Maximum Operating Temperature
220 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172648-0102
Zoro #
G4040440
UPC #
-
Country of Origin
Mexico

Details

Color
Black
Number of Rows
1
Maximum Voltage
600 V
Current
12.5 A
Maximum Operating Temperature
220 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Hole Center to Center
4.2 mm
Features
Glow-Wire Capable
Standards
CSA Certified; UL E29179
Number of Contacts
2
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.