Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MiniFit Jr Rcpt DR V2 SideTabs 4Ckt

  • Mfr # 39-01-3042

  • Zoro # G4048999


product price: $0.26
/ea
Sold in multiples of 450 for $117.00

Key Features

Color
Bare
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-01-3042
Zoro #
G4048999
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Bare
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
4.2 mm
Number of Rows
2
Number of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.