
MiniFit Jr Rcpt SR V-0 5Ckt
Mfr # 39-01-4051
Zoro # G4051099
product price: $0.53
/eaSold in multiples of 250 for $132.50
Key Features
Color
Bare
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-01-4051
Zoro #
G4051099
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Bare
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Material
Nylon
Number of Rows
1
Number of Contacts
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.