This item is Discontinued.

Molex Minifit Sr. F-F 150Mm 8 Awg Lead Bk Au 2174801222

Minifit Sr. F-F 150Mm 8 Awg Lead Bk Au (Discontinued)

  • Mfr # 2174801222
  • Zoro # G105790605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174801222
Zoro #
G105790605
UPC #
-
Country of Origin
India

Dimensions

Cable Length
150.00mm
Wire Size (AWG)
8
Wire Insulation Diameter
6.60mm max.

Details

Item
Mini-Fit Sr.
Insulation Material
PVC
Current
50 A
Series
217480
Color
Black
Application
Power, Wire-to-Board, Wire-to-Wire
Type
Wire-to-Board, Wire-to-Wire
Number of Rows
1
Wire/Cable Type
UL 10669
Color - Resin
Black
Plating min - Mating
0.762µm
Material - Metal
High Performance Alloy (HPA)
Termination Interface Style
Crimp or Compression
Circuits (Loaded)
1
Single Ended
No
Gender
Female-Female
Material - Resin
PVC
Product Name
Mini-Fit Sr.
Current - Maximum per Contact
50.0A
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Connector to Connector
Mini-Fit Sr. Crimp Terminals
Assembly Configuration
Pre-crimped Lead Only
Termination Style
Crimp or Compression
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.