Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minifit Sr. F-S 150Mm 12 Awg Lead Bk Au

  • Mfr # 2174811202

  • Zoro # G005790644


product price: $2.65
/ea
Sold in multiples of 30 for $79.50

Key Features

Insulation Material
PVC
Current
23 A
Series
217481
Color
Black
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174811202
Zoro #
G005790644
UPC #
-
Country of Origin
India

Dimensions

Wire Size (AWG)
12
Cable Length
150.00mm
Wire Insulation Diameter
6.60mm max.

Details

Item
Mini-Fit Sr.
Insulation Material
PVC
Current
23 A
Series
217481
Color
Black
Number of Rows
1
Application
Power, Wire-to-Board, Wire-to-Wire
Product Name
Mini-Fit Sr.
Assembly Configuration
Pre-crimped Lead Only
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
1
Color - Resin
Black
Single Ended
Yes
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Termination Interface Style
Crimp or Compression
Gender
Female-Pigtail
Material - Plating Mating
Gold
Material - Resin
PVC
Connector to Connector
Mini-Fit Sr. Crimp Terminals
Wire/Cable Type
UL 10669
Current - Maximum per Contact
23.0A
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.