Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Minifit Sr. F-S 225Mm 10 Awg Lead Bk Au 2174811213

Minifit Sr. F-S 225Mm 10 Awg Lead Bk Au (Discontinued)

  • Mfr # 2174811213
  • Zoro # G705790197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174811213
Zoro #
G705790197
UPC #
-
Country of Origin
India

Dimensions

Wire Size (AWG)
10
Cable Length
225.00mm
Wire Insulation Diameter
6.60mm max.

Details

Item
Mini-Fit Sr.
Insulation Material
PVC
Current
33 A
Series
217481
Color
Black
Application
Power, Wire-to-Board, Wire-to-Wire
Number of Rows
1
Plating min - Mating
0.762µm
Single Ended
Yes
Material - Plating Termination
Tin
Wire/Cable Type
UL 10669
Lock to Mating Part
Yes
Connector to Connector
Mini-Fit Sr. Crimp Terminals
Material - Resin
PVC
Current - Maximum per Contact
33.0A
Material - Plating Mating
Gold
Termination Interface Style
Crimp or Compression
Color - Resin
Black
Assembly Configuration
Pre-crimped Lead Only
Material - Metal
High Performance Alloy (HPA)
Gender
Female-Pigtail
Product Name
Mini-Fit Sr.
Circuits (Loaded)
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.