Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Minifit Sr. F-S 450Mm 12 Awg Lead Rd Au 2174812205

Minifit Sr. F-S 450Mm 12 Awg Lead Rd Au (Discontinued)

  • Mfr # 2174812205
  • Zoro # G605790143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174812205
Zoro #
G605790143
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12
Wire Insulation Diameter
6.60mm max.
Cable Length
450.00mm

Details

Item
Mini-Fit Sr.
Insulation Material
PVC
Current
23 A
Color
Red
Series
217481
Number of Rows
1
Application
Power, Wire-to-Board, Wire-to-Wire
Color - Resin
Red
Termination Interface Style
Crimp or Compression
Connector to Connector
Mini-Fit Sr. Crimp Terminals
Product Name
Mini-Fit Sr.
Wire/Cable Type
UL 10669
Circuits (Loaded)
1
Assembly Configuration
Pre-crimped Lead Only
Material - Resin
PVC
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Single Ended
Yes
Material - Plating Mating
Gold
Material - Metal
High Performance Alloy (HPA)
Gender
Female-Pigtail
Current - Maximum per Contact
23.0A
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.