Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Minifit Sr. F-S 450Mm 8 Awg Lead Bk Au 2174811225

Minifit Sr. F-S 450Mm 8 Awg Lead Bk Au (Discontinued)

  • Mfr # 2174811225
  • Zoro # G305790191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174811225
Zoro #
G305790191
UPC #
-
Country of Origin
India

Dimensions

Wire Size (AWG)
8
Wire Insulation Diameter
6.60mm max.
Cable Length
450.00mm

Details

Item
Mini-Fit Sr.
Insulation Material
PVC
Current
50 A
Color
Black
Series
217481
Application
Power, Wire-to-Board, Wire-to-Wire
Type
Mini-Fit Sr.
Number of Rows
1
Color - Resin
Black
Wire/Cable Type
UL 10669
Assembly Configuration
Pre-crimped Lead Only
Lock to Mating Part
Yes
Circuits (Loaded)
1
Plating min - Mating
0.762µm
Single Ended
Yes
Material - Plating Termination
Tin
Gender
Female-Pigtail
Connector to Connector
Mini-Fit Sr. Crimp Terminals
Product Name
Mini-Fit Sr.
Material - Metal
High Performance Alloy (HPA)
Material - Plating Mating
Gold
Current - Maximum per Contact
50.0A
Termination Interface Style
Crimp or Compression
Material - Resin
PVC
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.