
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2174831204
Zoro #
G305922431
UPC #
-
Country of Origin
India
Dimensions
Wire Size (AWG)
12
Cable Length
300.00mm
Wire Insulation Diameter
6.60mm max.
Details
Application
Power, Wire-to-Wire
Assembly Configuration
Pre-crimped Lead Only
Wire/Cable Type
UL 10669
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Product Name
Mini-Fit Sr.
Color - Resin
Black
Material - Metal
High Performance Alloy (HPA)
Plating min - Mating
0.762µm
Number of Rows
1
Current - Maximum per Contact
23.0A
Connector to Connector
Mini-Fit Sr. Crimp Terminals
Gender
Male-Pigtail
Single Ended
Yes
Termination Interface Style
Crimp or Compression
Series
217483
Material - Resin
PVC
Circuits (Loaded)
1
Lock to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.