Zoro Homepage
This item is Discontinued.
Molex Minifit Term Crp Male L Bs Au 16Awg 39000096

Minifit Term Crp Male L Bs Au 16Awg (Discontinued)

  • Mfr # 39000096
  • Zoro # G305964608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39000096
Zoro #
G305964608
UPC #
-
Country of Origin
United States

Details

Connection Material
Brass
Max. Voltage
600V
Wire Range
16 AWG
Connection Type
Male, Crimp or Compression
Insulation Dia
1.80-3.10mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.