Zoro Homepage

Minifit Tpa 2.0 Recpt Tpa V-2 10Ckt

  • Mfr # 1727090110

  • Zoro # G205932325


product price: $0.27
/ea
Sold in multiples of 400 for $108.00

Key Features

Max. Temp.
105°C
Series
172709
Material
Nylon
Color
White
Number of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727090110
Zoro #
G205932325
UPC #
191128362825
Country of Origin
China

Details

Item
Terminal Position Assurance
Max. Temp.
105°C
Series
172709
Material
Nylon
Color
White
Number of Contacts
10
Number of Rows
1
Product Name
Mini-Fit TPA2
Circuits (Loaded)
10
Material - Resin
Nylon
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.