Zoro Homepage

Minifit Tpa 2.0 Sr Recept Hsg V-0 3Ckt

  • Mfr # 2004530003

  • Zoro # G705789306


product price: $0.50
/ea
Sold in multiples of 250 for $125.00

Key Features

Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Series
200453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004530003
Zoro #
G705789306
UPC #
-
Country of Origin
China

Details

Item
Receptacle
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Series
200453
Standards
UL EU-01109
Connector Type
Receptacle
Color
Black
Material
Nylon
Number of Rows
1
Number of Contacts
3
Hole Center to Center
4.2 mm
Type
Receptacle
Application
Power, Wire-to-Board, Wire-to-Wire
Flammability Rating
UL 94V-0
Material - Resin
Nylon
Flammability
94V-0
Lock to Mating Part
Yes
Glow-Wire Capable
No
Stackable
No
Product Name
Mini-Fit TPA2
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
UL
E29179
Circuits (maximum)
3
Pitch - Mating Interface
4.20mm
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.