Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MiniFitJr RA DR/Pegs 30Au V-0 18Ckt Tray 50-36-1836

MiniFitJr RA DR/Pegs 30Au V-0 18Ckt Tray (Discontinued)

  • Mfr # 50-36-1836
  • Zoro # G4045462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-36-1836
Zoro #
G4045462
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Natural
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Number of Contacts
18
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.