Zoro Homepage
This item is Discontinued.
Molex MiniFitJrHdr Vt DR O/Pgs 30Au V-0 4Ckt 39-31-0048

MiniFitJrHdr Vt DR O/Pgs 30Au V-0 4Ckt (Discontinued)

  • Mfr # 39-31-0048
  • Zoro # G4038228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-31-0048
Zoro #
G4038228
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
260°C
Terminal Type
Through Hole
Hole Center to Center
4.2 mm
Material
Nylon
Number of Rows
2
Number of Contacts
4
Contact Finish
Gold Plated
Current Rating
9 A
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.