Zoro Homepage

MiniFitJrHdr Vt DR O/Pgs 30Au V-2 6Ckt

  • Mfr # 39-31-0067

  • Zoro # G4036414


product price: $2.35
/ea
Sold in multiples of 40 for $94.00

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-31-0067
Zoro #
G4036414
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Max. Temp.
260°C
Material
Nylon
Number of Contacts
6
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
9 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.