Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MiniFitJrHdr Vt DR O/Pgs Tin V-0 10Ckt 39-31-0100

MiniFitJrHdr Vt DR O/Pgs Tin V-0 10Ckt (Discontinued)

  • Mfr # 39-31-0100
  • Zoro # G2755189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-31-0100
Zoro #
G2755189
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.889 µm

Details

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
4.2 mm
Material
Nylon
Terminal Type
Through Hole
Max. Temp.
240°C
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
10
Current Rating
9 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.