Zoro Homepage

MiniFitJrHdr Vt DR W/Pgs 30Au V-0 12Ckt

  • Mfr # 39-29-9129

  • Zoro # G4032731


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-29-9129
Zoro #
G4032731
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
240°C
Material
Nylon
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Contact Finish
Gold Plated
Current Rating
9 A
Number of Contacts
12
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.