
MiniFitJrPlg SR FreeHng V-2 3Ckt
Mfr # 39-01-4036
Zoro # G4051421
original price: $0.37
10% off
new price: $0.33
/eaSold in multiples of 500 for $165.00
Key Features
CSA
LR19980
Color - Resin
Natural
Polarized to Mating Part
Yes
Pitch - Termination Interface
4.20mm
Gender
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-01-4036
Zoro #
G4051421
UPC #
-
Country of Origin
United States
Details
CSA
LR19980
Color - Resin
Natural
Polarized to Mating Part
Yes
Pitch - Termination Interface
4.20mm
Gender
Plug
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
UL
E29179
Circuits (maximum)
3
Current - Maximum per Contact
13.0A
Pitch - Mating Interface
4.20mm
Flammability
94V-2
Material - Resin
Nylon
Lock to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.