Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minilock Tin Plated 150Mm 22Awg

  • Mfr # 797582147

  • Zoro # G705922109


product price: $0.96
/ea
Sold in multiples of 100 for $96.00

Key Features

Spool Length
150 mm
Wire Gauge
22 AWG
Standards
UL 1061
Jacket Color
Black
Conductor Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797582147
Zoro #
G705922109
UPC #
-
Country of Origin
India

Dimensions

Spool Length
150 mm

Details

Wire Gauge
22 AWG
Standards
UL 1061
Jacket Color
Black
Conductor Material
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.