
MINILOCK TIN PLATED 300MM 22AWG
Mfr # 79758-2148
Zoro # G100416937
product price: $0.95
/eaSold in multiples of 100 for $95.00
Key Features
Connector Type
Female-Female
Color
Black
Material
Phosphor Bronze
Max. Insulation Dia.
1.8 mm
Terminal Type
Crimp or Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79758-2148
Zoro #
G100416937
UPC #
-
Country of Origin
Thailand
Dimensions
Max. Insulation Dia.
1.8 mm
Length
300 mm
Details
Item
Female-Female Connector
Connector Type
Female-Female
Color
Black
Material
Phosphor Bronze
Terminal Type
Crimp or Compression
Wire Range
22 AWG
Contact Finish
Tin Plated
Number of Contacts
1
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.