Mizu-P25 Female-To-Mizu-P25 Female Cable Assembly, 2.50Mm

  • Mfr # 2153101042

  • Zoro # G005963956


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Color
Black
Min. Single Wire Size
22 AWG
Max. Single Wire Size
20 AWG
Series
215310
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2153101042
Zoro #
G005963956
UPC #
-
Country of Origin
India

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
20 AWG
Length
300 mm
Max. Insulation Dia.
1.9 mm
Wire Insulation Diameter
1.40-1.90mm
Cable Length
300.00mm
Wire Size (AWG)
20, 22

Details

Color
Black
Series
215310
Max. Voltage
125V
Application
Signal, Wire-to-Wire
Connector Type
Female-Female
Material
Polyester
Number of Rows
1
Terminal Type
Crimp or Compression
Wire Type
PVC
Type
Discrete Wire Assembly, Sealed Assembly
Number of Contacts
4
Hole Center to Center
2.5 mm
Current Rating
4 A
Contact Finish
Tin Plated
Current - Maximum per Contact
4.0A
Material - Resin
Polyester
Connector to Connector
Mizu-P25-to-Mizu-P25
Lock to Mating Part
Yes
Single Ended
No
Overmolded
No
Product Name
Mizu-P25 Waterproof
Pitch - Mating Interface
2.50mm
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
4
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.