Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mizup25 P-S 2Ckt 600Mm Sn

  • Mfr # 2153131023

  • Zoro # G105964099


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Type
Discrete Wire Assembly, Sealed Assembly
Insulation Material
Polyester
Maximum Voltage
125 V
Current
4 A
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153131023
Zoro #
G105964099
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Min. Single Wire Size
22 AWG
Max. Insulation Dia.
1.9 mm
Max. Single Wire Size
20 AWG
Wire Insulation Diameter
1.40-1.90mm
Wire Size (AWG)
20, 22
Cable Length
600.00mm
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
20 AWG
Wire Size
20 american wire gauge; 22 american wire gauge
Cord Length
600.00mm

Details

Item
Mizu-P25 Waterproof
Type
Discrete Wire Assembly, Sealed Assembly
Insulation Material
Polyester
Maximum Voltage
125 V
Current
4 A
Number of Ports
2
Connector Type
Male-Pigtail
Material
Polyester
Color
Black
Series
215313
Number of Contacts
2
Number of Rows
1
Hole Center to Center
2.5 mm
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Wire Type
PVC
Current Rating
4 A
Features
Single Ended
Application
Signal, Wire-to-Wire
Max. Voltage
125V
Overmolded
No
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Assembly Configuration
Single Ended Connector
Current - Maximum per Contact
4.0A
Connector to Connector
Mizu-P25-to-Pigtail
Pitch - Mating Interface
2.50mm
Single Ended
Yes
Product Name
Mizu-P25 Waterproof
Material - Metal
Phosphor Bronze
Circuits (Loaded)
2
Material - Resin
Polyester
Termination Style
Crimp or Compression
Jacket Color
Black
Jacket Material
PVC
Voltage
125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.