
Mlx Female Terminal 10-12 Awg Loose Cut
Mfr # 366640002
Zoro # G805964481
product price: $0.07
/eaSold in multiples of 1250 for $87.50
Key Features
Current
20 A
Maximum Operating Temperature
260 Degrees C
Connector Type
Female
Material
Brass
Terminal Type
Crimp or Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
366640002
Zoro #
G805964481
UPC #
-
Country of Origin
India
Dimensions
Min. Single Wire Size
12 AWG
Max. Insulation Dia.
5.08 mm
Max. Single Wire Size
10 AWG
Contact Plating Thickness
0.508 µm
Minimum Single Wire Size
12 AWG
Maximum Single Wire Size
10 AWG
Details
Item
Female Connector
Current
20 A
Maximum Operating Temperature
260 Degrees C
Connector Type
Female
Material
Brass
Terminal Type
Crimp or Compression
Type
Female Connector
Contact Finish
Tin Plated
Max. Temp.
260°C
Current Rating
20 A
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.