Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 10 AWG Max, 30 V DC, 20 A 366630002

Wire Connector, 10 AWG Max, 30 V DC, 20 A (Discontinued)

  • Mfr # 366630002
  • Zoro # G005964502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
366630002
Zoro #
G005964502
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
5.08 mm
Contact Plating Thickness
0.508 µm
Wire Insulation Diameter
5.08mm max.

Details

Item
Wire Connector
Type
Crimp
Maximum Voltage
30 V DC
Current
20 A
Maximum Operating Temperature
260 Degrees C
Series
36663
Material
Brass
Application
Power, Wire-to-Wire
Finish
Tin Plated
Terminal Finish
Tin Plated
Plating min - Mating
0.508µm
Max-Duration
10
Material - Plating Termination
Tin
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.