Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MMC-3P-LED.PNP-90-2M-PVC 1200675067

MMC-3P-LED.PNP-90-2M-PVC (Discontinued)

  • Mfr # 1200675067
  • Zoro # G500440150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200675067
Zoro #
G500440150
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
4.90mm (.193")

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Color - Cable Jacket
Black
Wire/Cable Type
UL 2464
UL
E152210
Poles
3
Temperature Range - Operating
-30°C to +90°C
Orientation
90° to Pigtail
Gender
Female-Pigtail
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Coupling Style
Threaded
Voltage - Maximum
30V AC/DC
Material - Cable Jacket
PVC
Material - Connector Body
PUR
LED Indicator
PNP Sensors
Current - Maximum per Contact
4.0A
Material - O-Ring
Fluoro-elastomer
Connector End B
Pigtail
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Series
120067
Product Name
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.