Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMC-4P-4W-F/MM-90/ST-3M-PVC

  • Mfr # 1200070512

  • Zoro # G100440178


product price: $53.75
/ea
Sold in multiples of 2 for $107.50

Key Features

Cable Length
3 m
IP Rating
IP67
Type
Double Ended
Keyway
Single
Material - Plating Mating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200070512
Zoro #
G100440178
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3 m
Cable Diameter
5.40mm (.213")
Wire Size
22 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Material - Plating Mating
Gold
Material - Connector Body
TPU
Current - Maximum per Contact
4.0A
Orientation
90° to Straight
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-25°C to +80°C
Voltage - Maximum
250V AC/DC
Wire/Cable Type
UL 2464
UL
E152210
LED Indicator
No
Gender
Female-Male
Material - O-Ring
Fluoro-elastomer
Poles
4
Coupling Style
Threaded
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Series
120007
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Cable Jacket Color
Black
Cable Jacket Material
PVC
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.