
MMC-4P-M/M-REC-PC-TAILS-PG9
Mfr # 1200110281
Zoro # G500440167
product price: $54.39
/eaSold in multiples of 25 for $1,359.75
Key Features
IP Rating
IP67
Type
PCB Mount
NEMA Rating
NEMA 6
Series
120011
Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200110281
Zoro #
G500440167
UPC #
883906176044
Country of Origin
Unknown
Dimensions
Mounting Thread Size
PG9
Details
IP Rating
IP67
Type
PCB Mount
NEMA Rating
NEMA 6
Series
120011
Orientation
Straight
Keyway
Single
Poles
4
Panel Mount
Back
Voltage - Maximum
250V AC/DC
Material - Component
Nickel-plated Brass
Current - Maximum per Contact
4.0A
Coupling Type
External Thread
Temperature Range - Operating
-20°C to +80°C
Gender
Male
Product Name
Micro-Change (M12)
Item
Cordset
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.