Zoro Homepage

MMC-5P-5W-FE/MM-ST/ST-1M-PVC

  • Mfr # 1200070906

  • Zoro # G300440169


product price: $54.99
/ea
Sold in multiples of 2 for $109.98

Key Features

Cable Length
1 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
Cable Diameter
5.80mm (.230")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200070906
Zoro #
G300440169
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1 m
Cable Diameter
5.80mm (.230")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Orientation
Straight to Straight
Temperature Range - Operating
-30°C TO +80°C
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PUR
Material - O-Ring
Fluoro-elastomer
Voltage - Maximum
60V
Gender
Female-Male
UL
E152210
Wire/Cable Type
UL 2464
Color - Cable Jacket
Black
LED Indicator
No
Poles
5
Material - Plating Mating
Gold
Coupling Style
Threaded
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Series
120007
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Cable Jacket Material
PVC
Cable Jacket Color
Black
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.