Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors 4P Poe Plus Enabled Green/Yellow Led

  • Mfr # 857891006

  • Zoro # G105929913


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Series
85789
Depth
33.02mm
PCB Thickness - Recommended
1.60mm
PCB Retention
Yes
Durability (mating cycles max)
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857891006
Zoro #
G105929913
UPC #
-
Country of Origin
China

Dimensions

Depth
33.02mm
PCB Thickness - Recommended
1.60mm
Jack Height
13.87mm

Details

Series
85789
PCB Retention
Yes
Durability (mating cycles max)
750
Product Name
Magnetic Jack,MXMag,RJ45
Magnetic
Yes
Lightpipes/LEDs
LEDs
Termination Interface Style
Through Hole
Shielded
Yes
Power over Ethernet (PoE)
PoE+
Grounding to PCB
Yes
Performance Category
1000Mb
Component Type
PCB Jack
Material - Resin
PBT
Current - Maximum per Contact
1.0A
PCB Locator
Yes
Color - Resin
Black
Orientation
Right Angle (Side Entry)
Voltage - Maximum
57V
UL
E177474
Material - Plating Termination
Tin
Inverted / Top Latch
Yes
Max-Temp
260
Keying to Mating Part
None
Port Configuration
1x1
Material - Plating Mating
Gold
Positions / Loaded Contacts
8/8
Max-Cycle
3
Max-Duration
3
Material - Metal
Copper Alloy
Grounding to Panel
Yes
Plating min - Mating
0.381µm
Panel Mount
Spring Tabs
Temperature Range - Operating
0° to +70°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.