Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors 5P Impact Mezz 16Col Left Guided Assy

  • Mfr # 765303046

  • Zoro # G905930164


product price: $29.39
/ea
Sold in multiples of 3 for $88.17

Key Features

Series
76530
Application
Mezzanine
Stackable
Yes
UL
E29179
First Mate / Last Break
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765303046
Zoro #
G905930164
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
1.20mm

Details

Series
76530
Application
Mezzanine
Stackable
Yes
UL
E29179
First Mate / Last Break
No
Termination Interface: Style
Through Hole - Compliant Pin
S-Parameter Model
SP-76530-0028, SP-76530-0038, SP-76530-0040
Impedance
100Ω
Material - Metal
High Performance Alloy (HPA)
Material - Plating Termination
Tin
Data rate
25.0 Gbps
Material - Plating Mating
Gold
Temperature Range - Operating
-55° to +85°C
Shielded
No
Durability (mating cycles max)
200
Pitch - Termination Interface
1.90mm
Number of Rows
15
PCB Retention
Yes
Keying to Mating Part
None
Flammability
94V-0
Voltage - Maximum
30V AC (RMS)/DC
Number of Pairs
5
Material - Resin
High Temperature Thermoplastic
Color - Resin
Black
Number of Columns
16
Pitch - Mating Interface
1.90mm
Guide to Mating Part
Yes
Orientation
Vertical
Polarized to PCB
Yes
Current - Maximum per Contact
0.75A
Circuits (Loaded)
240
Plating min - Mating
0.762µm
Component Type
PCB Receptacle
Product Name
Impact
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.