Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors 6/4 Low Profile Rj11 Mod Jack

  • Mfr # 955012641

  • Zoro # G405929996


product price: $1.39
/ea
Sold in multiples of 90 for $125.10

Key Features

Series
95501
Flammability
94V-0
Plating min - Mating
0.051µm, 0.600µm
Temperature Range - Operating
-40° to +85°C
Max-Temp
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955012641
Zoro #
G405929996
UPC #
-
Country of Origin
China

Dimensions

Jack Height
11.50mm
PCB Thickness - Recommended
1.57mm

Details

Series
95501
Flammability
94V-0
Plating min - Mating
0.051µm, 0.600µm
Temperature Range - Operating
-40° to +85°C
Max-Temp
260
Port Configuration
1x1
Pitch - Mating Interface
1.02mm
Shielded
No
Material - Plating Mating
Gold over Palladium Nickel
UL
E107635
Max-Cycle
1
PCB Locator
Yes
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
2500
Material - Plating Termination
Tin
Max-Duration
5
Magnetic
No
Product Name
Modular Jack 6/4
Termination Interface Style
Through Hole
Voltage - Maximum
125V DC
Orientation
Right Angle (Side Entry)
Material - Metal
Copper Alloy
Current - Maximum per Contact
1.5A
Performance Category
3
Color - Resin
Black
Positions / Loaded Contacts
6/4
PCB Retention
Yes
Waterproof / Dustproof
No
Inverted / Top Latch
No
Component Type
PCB Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.