Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors 8/8 Jack Smt Short N Short No Key Version

  • Mfr # 955036894

  • Zoro # G905930171


product price: $1.15
/ea
Sold in multiples of 95 for $109.25

Key Features

Series
95503
PCB Retention
Yes
Material - Plating Mating
Gold over Palladium Nickel
Component Type
PCB Jack
UL
E107635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955036894
Zoro #
G905930171
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
12.70mm

Details

Series
95503
PCB Retention
Yes
Material - Plating Mating
Gold over Palladium Nickel
Component Type
PCB Jack
UL
E107635
Material - Metal
Copper Alloy
Durability (mating cycles max)
2500
Temperature Range - Operating
-40° to +85°C
Flammability
94V-0
Material - Plating Termination
Tin
Keying to Mating Part
None
Inverted / Top Latch
No
Termination Interface Style
Surface Mount
Orientation
Vertical (Top Entry)
PCB Locator
Yes
Max-Temp
260
Pitch - Mating Interface
1.02mm
Port Configuration
1x1
Positions / Loaded Contacts
8/8
Max-Duration
40
Max-Cycle
3
Material - Resin
High Temperature Thermoplastic
Performance Category
3
Voltage - Maximum
125V DC
Current - Maximum per Contact
1.5A
Shielded
No
Magnetic
No
Waterproof / Dustproof
No
Product Name
Modular Jack 8/8,RJ45
Color - Resin
Black
Plating min - Mating
0.051µm, 1.016µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.