Zoro Homepage
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors 8/8 Ra Lo Profile 2 Ports Inverted 442480029

Modular Connectors / Ethernet Connectors 8/8 Ra Lo Profile 2 Ports Inverted (Discontinued)

  • Mfr # 442480029
  • Zoro # G205930291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442480029
Zoro #
G205930291
UPC #
-
Country of Origin
Mexico

Dimensions

Jack Height
13.45mm
PCB Thickness - Recommended
1.57mm

Details

Series
44248
Component Type
PCB Jack
Positions / Loaded Contacts
8/8
Color - Resin
Black, Clear
Material - Plating Termination
Tin
Durability (mating cycles max)
500
Grounding to PCB
Yes
Material - Plating Mating
Gold
Lightpipes/LEDs
Lightpipes
Current - Maximum per Contact
1.5A
PCB Retention
Yes
Temperature Range - Operating
-40° to +85°C
Max-Duration
5
Voltage - Maximum
150V AC (RMS)
UL
E107635
Magnetic
No
CSA
LR19980
Pitch - Mating Interface
1.02mm
Inverted / Top Latch
Yes
Shielded
Yes
Material - Resin
Polycarbonate, Polyester
Performance Category
3
PCB Locator
Yes
Product Name
Modular Jack 8/8,RJ45
Termination Interface Style
Through Hole
Max-Temp
260
Material - Metal
Phosphor Bronze
Plating min - Mating
1.270µm
Flammability
94V-0
Waterproof / Dustproof
No
Max-Cycle
1
Orientation
Right Angle (Side Entry)
Port Configuration
1x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.